Low Breaking Fast Acting Fuse W/ Nickel Plated Brass Caps, 1 A, 250

Item #: 0763314

Cat #: GMA-1-R

UPC: 051712647830

$ 1.74 EA
Company wide:
1,941 in stock
Documents & Guides
Low Breaking Fast Acting Fuse W/ Nickel Plated Brass Caps, 1 A, 250 V, 35 A, 10 kA, Cylindrical Body

Overview

Low Breaking Fast Acting Fuse W/ Nickel Plated Brass Caps, 1 A, 250 V, 35 A, 10 kA, Cylindrical Body

Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.

Also known as: 051712647830, GMA-1-R, BUSGMA1R

Specifications

Interrupt Rating AC: 35, 10 kA
Speed: Fast Acting
Diameter: 5 mm
Amps: 1
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 35, 10 kA
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Speed: Fast Acting
Amps: 1
Material: Glass
Mounting: Cartridge