
Fuse, Very Fast-Acting, Ceramic, 1/4" x 1-1/4", 10 Amp, 250V, RoHS
Item #: 0763309
Cat #: GBB-10-R
UPC: 051712549882
$ 28.29 EA
Company wide:
0
in stock
Documents & Guides
Fuse, 10 Amp, Very Fast-Acting, Ceramic, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, RoHS
Overview
Fuse, 10 Amp, Very Fast-Acting, Ceramic, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, RoHS
The Eaton Bussmann fast-acting fuses with nickel-plated brass end caps, offer extremely fast-acting performance, that allows for protection of highly sensitive electronic circuitry.
Also known as: 051712549882, GBB-10-R, BUSGBB10R
Specifications
| Material: | Ceramic |
| Length: | 1 1/4 in |
| Amps: | 10 |
| Volts DC: | 125 |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Speed: | Very Fast Acting |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Material: | Ceramic |
| Amps: | 10 |
| Diameter: | 1/4 in |
| Speed: | Very Fast Acting |
| Interrupt Rating AC: | 10 kA |
| Length: | 1 1/4 in |
| Volts DC: | 125 |
| Volts AC: | 250 |
| Mounting: | Cartridge |