Cove Heater, 450 Watt, 120V, 1536 BTU

Item #: 0763298

Cat #: RCC4512C

UPC: 685360147185

$ 295.41 EA
Company wide:
0 in stock
Documents & Guides
Cove Heater, 450 Watt, 120V, 1536 BTU, White, 34 Inch Length

Overview

Cove Heater, 450 Watt, 120V, 1536 BTU, White, 34 Inch Length
Also known as: 685360147185, RCC4512C, QMKRCC4512C

Specifications

Wattage: 450
Length: 34 in
Depth: 3 in
Volts AC: 120
Mounting: Surface
Type: Cove
Color: White
Height: 4 3/16 in
Weight: 4 lbs
Amps: 3.700
Family / Style: RCC
Wattage: 450
Depth: 3 in
Mounting: Surface
Color: White
Weight: 4 lbs
Family / Style: RCC
Length: 34 in
Volts AC: 120
Type: Cove
Height: 4 3/16 in
Amps: 3.700