Multi-Wattage 240/208V Wall Heater, Ivory

Item #: 0763289

Cat #: HF3315RP

UPC: 686334326681

$ 642.15 EA
Company wide:
0 in stock
3310 Series Fan Forced Wall Heater, 3000/2250/1500/1125W, 240/208V, Ivory grill

Overview

3310 Series Fan Forced Wall Heater, 3000/2250/1500/1125W, 240/208V, Ivory grill
Also known as: 686334326681, HF3315RP, TPIHF3315RP

Specifications

Wattage: 1500, 1125, 2250, 3000
Color: Ivory
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 1125, 2250, 3000
Volts AC: 240, 208
Standards: California Proposition 65
Color: Ivory
Mounting: Wall