1
more

Compact LED Panel Meter, Dc Power, 24 x 48 mm
Item #: 0763288
Cat #: E5-324-E0402
UPC: 786685114743
Call for price
Company wide:
0
in stock
Documents & Guides
Compact LED Panel Meter, Dc Power, 24 x 48 mm
Overview
Compact LED Panel Meter, Dc Power, 24 x 48 mm
Also known as: 786685114743, E5-324-E0402, CUTE5324E0402
Specifications
| Length: | 2.300 in |
| Length: | 2.300 in |