Panel for FS Typ 1 1-Dr fits 84x36 W

Item #: 0763233

Cat #: A73P32N

UPC: 783510138028

$ 682.24 EA
Company wide:
0 in stock
Panel for Free-Stand, Type 1 One-Door Enclosures, fits 84.00x36/37, White

Overview

Panel for Free-Stand, Type 1 One-Door Enclosures, fits 84.00x36/37, White

Panels for free-stand, Type 1 one-door standard and disconnect enclosures.

Also known as: 783510138028, A73P32N, HOFA73P32N

Features & Benefits

  • Back Panels used with Free-Stand enclosures

Specifications

Width: 32 in
Color: White
Material: Steel
Finish: Powder Coated
Height: 73.160 in
Width: 32 in
Material: Steel
Height: 73.160 in
Color: White
Finish: Powder Coated