Cct,1kva,460v,single

Item #: 0763226

Cat #: X41K1

UPC: 804325367554

$ 1485.60 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb X41k1 Cpt 1kva 480:120

Overview

Abb X41k1 Cpt 1kva 480:120
Also known as: 804325367554, X41K1, ABBX41K1

Specifications

Type: Industrial Control, Transformer
Volt Amps: 1kVA
Secondary Voltage: 115
Primary Voltage: 230
Type: Industrial Control, Transformer
Secondary Voltage: 115
Volt Amps: 1kVA
Primary Voltage: 230