
Conduit Body, Type: LB, Size: 3/4", PVC-Coated Steel
Item #: 0763210
Cat #: PV0700LB28
UPC: 847656071936
$ 147.78 EA
Company wide:
12
in stock
Documents & Guides
Conduit Body, Type: LB, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Overview
Conduit Body, Type: LB, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Calbond's pvc coated malleable iron conduit bodies are used in highly corrosive environments to protect electrical circuits from damage from corrosion.
Also known as: 847656071936, PV0700LB28, CLBPV0700LB28
Specifications
| Diameter: | 3/4 in |
| Material: | PVC Coated Malleable Iron |
| Diameter: | 3/4 in |
| Material: | PVC Coated Malleable Iron |