Low Voltage Photocell, 24 VDC, 1 VA, 1-15 Footcandle Range

Item #: 0763200

Cat #: EM-24D2

UPC: 754182926848

$ 185.20 EA
Company wide:
0 in stock
Low Voltage Photocell, 24 Volt DC, 1 VA, 1-15 Footcandle Range, 1/2 Inch Thread Fitting, Compatible With All Wattstopper Lighting Control Panels and Power Packs

Overview

Low Voltage Photocell, 24 Volt DC, 1 VA, 1-15 Footcandle Range, 1/2 Inch Thread Fitting, Compatible With All Wattstopper Lighting Control Panels and Power Packs

The EM is a low voltage photocell used for controlling exterior lighting. It works with Wattstopper power packs and lighting control panels (Lighting Integrator and LP series panels) by signalling a change in light levels to the panel.

Also known as: 754182926848, EM-24D2, WATEM24D2

Specifications

Type: Photo Sensor
Volts DC: 24
Type: Photo Sensor
Volts DC: 24