12mm Iprox Clone, Dc, Uns 10mm Sn, No 2m Cbl

Item #: 0763193

Cat #: E59-M12C110C02-D1

UPC: 782116183258

$ 300.60 EA
Company wide:
0 in stock
Documents & Guides
12mm Iprox Clone, Dc, Uns 10mm Sn, No 2m Cbl

Overview

12mm Iprox Clone, Dc, Uns 10mm Sn, No 2m Cbl
Also known as: 782116183258, E59-M12C110C02-D1, CUTE59M12C110C02D1

Specifications

Size: 12 mm
Size: 12 mm