Rotary Laser

Item #: 0763171

Cat #: DW074KD

UPC: 028877590707

Company wide:
0 in stock
Documents & Guides
Rotary Laser, Self-Leveling, Power Requirements: (2) D Batteries, Accuracy Per 100': 1/4", RPM: 0, 60 & 600, Range: 600', Weight: 4.5 lbs, Includes: Wall Mount (DW0740), Target Card, (2) D Batteries & Laser Detector (DW0742)

Overview

Rotary Laser, Self-Leveling, Power Requirements: (2) D Batteries, Accuracy Per 100': 1/4", RPM: 0, 60 & 600, Range: 600', Weight: 4.5 lbs, Includes: Wall Mount (DW0740), Target Card, (2) D Batteries & Laser Detector (DW0742)

The Interior and Exterior Rotary Laser Level is accurate to 1/4 inches at 100 feet. It is constructed to withstand rugged jobsite conditions with a durable rotary cage that helps protect the head if dropped. An innovative configuration of multiple thin struts maintains the unit's strength while eliminating blind spots. The unit is self-leveling in horizontal mode, and in vertical mode, arrow buttons used for manual leveling are more intuitive than traditional knobs. Sharp and bright, the beam can be seen up to 100 feet indoors, and can be recognized at up to a 1200-foot diameter outdoors with the included detector. The laser also offers a weather-resistant housing for durable and accurate performance.

Also known as: 028877590707, DW074KD, DEWDW074KD

Specifications

Volts DC: 1.500
Volts DC: 1.500