Enclosure, Hinge Cover, NEMA 4X, 12" X 10" x 6", Gray, Fiberglass

Item #: 0763066

Cat #: AM1206T

UPC: 085339912088

$ 146.83 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Hinge Cover, NEMA 4X, 12 Inch X 10 Inch x 6 Inch, Twist Latch, Wall Mount, Gray, Fiberglass

Overview

Enclosure, Hinge Cover, NEMA 4X, 12 Inch X 10 Inch x 6 Inch, Twist Latch, Wall Mount, Gray, Fiberglass

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339912088, AM1206T, ALLAM1206T

Specifications

Height: 12 in
Depth: 6 in
Color: Gray
Material: Fiberglass
Width: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Height: 12 in
Color: Gray
Width: 10 in
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Material: Fiberglass
Mounting: Wall