1.000 In X 0.375 In (25.40 Mm X 9.53 Mm)

Item #: 0763021

Cat #: THT-3-473-10

UPC: 662820299011

$ 256.99 EA
Company wide:
0 in stock
Documents & Guides
1.000 In X 0.375 In (25.40 Mm X 9.53 Mm)

Overview

1.000 In X 0.375 In (25.40 Mm X 9.53 Mm)

Printable, static dissipative polyester labels for thermal transfer printers.

Also known as: 662820299011, THT-3-473-10, BRATHT347310

Specifications

Material: Polyester
Color: White
Standards: California Proposition 65
Material: Polyester
Standards: California Proposition 65
Color: White