FLOAT SWITCH 575VAC 1HP

Item #: 0762948

Cat #: 9037EG9

UPC: 785901485445

Call for price
Company wide:
0 in stock

Overview

9037EG9 FLOAT SWITCH 575VAC 1HP
Also known as: 785901485445, 9037EG9, TEL9037EG9

Specifications

Standards: California Proposition 65
Standards: California Proposition 65