Photocell, 15A, 120V

Item #: 0762890

Cat #: K4421M

UPC: 078275105997

$ 27.38 EA
Company wide:
10 in stock
Documents & Guides
Photocell, 15A, 120V, 1800W, 1000 VA, Stem Mounting.

Overview

Photocell, 15A, 120V, 1800W, 1000 VA, Stem Mounting.

The K4100 & K4400 Series Photocontrols feature stem mounting, thermal-type, controls with single and multi-voltage models. Thermal-type photocontrols provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights, and lightning. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes. These models are California Title 24 compliant.

Also known as: 078275105997, K4421M, IMTK4421M

Specifications

Volt Amps: 1
Volts AC: 120
Color: Gray
Amps: 15
Standards: California Proposition 65
Volt Amps: 1
Color: Gray
Standards: California Proposition 65
Volts AC: 120
Amps: 15