BR 1-inch loadcenter retrofit stocking kit

Item #: 0762868

Cat #: RABR20L125

UPC: 786685242545

Call for price
Company wide:
0 in stock
BR 1-inch loadcenter retrofit stocking kit, 125A, surface, flush mounting, #4û2/0 wire, 24 circuit, single-phase

Overview

BR 1-inch loadcenter retrofit stocking kit, 125A, surface, flush mounting, #4û2/0 wire, 24 circuit, single-phase
Also known as: 786685242545, RABR20L125, CUTRABR20L125

Specifications

Circuits: 20
Mounting: Flush, Surface
Amps: 125
Spaces: 20
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 20
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Mounting: Flush, Surface
Spaces: 20
Phase: 1
Family / Style: BR