TYPE BAB 40A 2P 240VAC INSTANT SWBD CB

Item #: 0762825

Cat #: BAB2040HI

UPC: 782114312728

$ 421.46 EA
Company wide:
0 in stock
Documents & Guides
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting,40 A,10 kAIC,Two-pole,240 V,Non-Interchangeable,Q7,BAB,Ring or spade lug terminals

Overview

Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting,40 A,10 kAIC,Two-pole,240 V,Non-Interchangeable,Q7,BAB,Ring or spade lug terminals

EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 782114312728, BAB2040HI, CUTBAB2040HI

Specifications

Poles: 2
Amps: 40
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 40
Mounting: Bolt On