Quicklag Industrial Circuit Breaker

Item #: 0762824

Cat #: BAB2060HI

UPC: 782114312803

$ 421.46 EA
Company wide:
0 in stock
Documents & Guides
Miniature Industrial Circuit Breaker, Type Bab, Bolt-on, 2-poles, 60 Amp, 240 Vac, 10 Kaic, Shock Tested

Overview

Miniature Industrial Circuit Breaker, Type Bab, Bolt-on, 2-poles, 60 Amp, 240 Vac, 10 Kaic, Shock Tested
Also known as: 782114312803, BAB2060HI, CUTBAB2060HI

Specifications

Poles: 2
Volts AC: 240
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 60
Interrupt Rating AC: 10 kA
Volts AC: 240
Mounting: Bolt On