Reciprocating Saw Blade, 4" (5PK)

Item #: 0762776

Cat #: 49-00-5418

UPC: 045242160341

$ 12.15 EA
Company wide:
6 in stock
Documents & Guides
Reciprocating Saw Blade, M12 Hackzall, EMT, Length: 4", Includes (5) Blades

Overview

Reciprocating Saw Blade, M12 Hackzall, EMT, Length: 4", Includes (5) Blades

Designed to maximize the cutting performance of the new M12 HACKZALL® reciprocating saw, these blades feature a thin Kerf design that reduces the amount of drag and resistance while cutting, resulting in more cuts per battery charge. Specialized blades are available for a variety of HVAC, electrical, plumbing and maintenance/repair applications. Includes 5 blades.

Also known as: 045242160341, 49-00-5418, MIL49005418

Features & Benefits

  • Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
  • Short blade length for cutting in tight locations
  • Bi-metal construction for increased tooth durability and long blade life
  • Cuts EMT (thin wall conduit)

Specifications

Length: 4 in
Material: Steel
Length: 4 in
Material: Steel