Astro Digital Momentary Timer, 2 Channel, 20A, 120-277V

Item #: 0762701

Cat #: DZM200BP

UPC: 786261821881

$ 2049.67 EA
Company wide:
0 in stock
Documents & Guides
Astronomic Digital Momentary Timer, w/Holiday & Memory Module, 2 Channel, 20 Amp, 120-277 Volt, Indoor/Outdoor Plastic Enclosure

Overview

Astronomic Digital Momentary Timer, w/Holiday & Memory Module, 2 Channel, 20 Amp, 120-277 Volt, Indoor/Outdoor Plastic Enclosure

Tork 365/7 Day Advanced 2 Channel SPDT Astronomic Time Switch with Momentary Contact APPLICATIONS: Low Voltage Latching Relays Direct Wire to Mechanically Held Contactors FEATURES: INPUT VOLTAGE: 120/208-240/277 50/60Hz DRY CONTACTS: SPDT Momentary NO. OF CHANNELS: 2 Channel SCHEDULING: 99 ON/OFF set points allow individual programs for each day of the week at a minimum 1 minute apart. SunSet ASTRONOMIC: Adjusts daily to changes in sunset times. Adjustable 10 degree to 60 degree Northern or Southern latitudes. Can be individually offset +/- 1 to 240 minutes from both sunset and sunrise times. SEASONS: 1 to 4 with different daily schedules which can wrap around into the new year. HOLIDAYS: 1 to 24 individual dates. DAYLIGHT SAVINGS: Automatic adjustment (can be omitted). LEAP YEAR: Automatic compensation. MANUAL OVERRIDE: Until the next regularly scheduled ON or OFF, automatic operation then resumes. CLOCK FORMAT: AM/PM or 24 Hour Format POWER OUTAGE BACKUP: Permanent schedule retention. Super capacitor provides 7 days of real time backup. MEMORY MODULE: Removable Memory Module can be programmed at any one location and inserted into another DZM series unit. COPY FEATURE: Unit can be configured to copy program schedule to multiple memory modules. OPTION: Memory Module Programmer with software for computer connection programming. Also allows stand alone battery operation for portable copy feature. ENCLOSURE: Noryl Indoor/Outdoor NEMA 3R with lockable hasp. MANUFACTURER: Tork UPC: 786261821881 CONTACT RATINGS: GENERAL PURPOSE: 120-277VAC. 20A PILOT DUTY: 120-277VAC. 720VA

Also known as: 786261821881, DZM200BP, TRKDZM200BP

Specifications

Mounting: Screw
Phase: 1
Poles: 1
Mounting: Screw
Poles: 1
Phase: 1