Contactor, Definite Purpose, 30A, 3P, 120VAC Coil, 600VAC Rated

Item #: 0762691

Cat #: 400-DP30ND3

UPC: 611320349849

Call for price
Company wide:
19 in stock
Documents & Guides
Contactor, Definite Purpose, 30 Amp, 3-Pole, 120 Volt AC Coil, 600 Volt Rated

Overview

Contactor, Definite Purpose, 30 Amp, 3-Pole, 120 Volt AC Coil, 600 Volt Rated
Also known as: 611320349849, 400-DP30ND3, ALB400DP30ND3

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Family / Style: 400
Amps: 30
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose
Amps: 30
Poles: 3
Family / Style: 400
Volts AC: 600