P&S PS20AC3-IL 20A 120/277VAC B+S W

Item #: 0762679
Cat #: PS20AC3-IL
UPC: 785007196474
$ 52.60 EA
Company wide:
1 in stock
PAS PS20AC3-IL 3-WAY LOCK

Overview

PAS PS20AC3-IL 3-WAY LOCK
Also known as: 785007196474, PS20AC3-IL, PASPS20AC3IL

Specifications

Type: Switch
Poles: 2
Amps: 20
Color: Ivory
Mounting: Wall
Type: Switch
Amps: 20
Mounting: Wall
Poles: 2
Color: Ivory

Customer Reviews

No reviews for this product
(0)