3.2KW 277V 60 Sym Mul-T Mnt IR Htr Pntd

Item #: 0762627

Cat #: 22260TH277V

UPC: 686334444248

$ 931.63 EA
Company wide:
0 in stock
Electric Infrared Heater, Fostoria, 3.2 KW, 277 V, 1 PH, Galvanized Steel Housing, Mul-T-Mount, Dimensions- 24 Length X 15 Width X 10-7/8 Height IN, BTU Rating- 10922, TH Series, 60 Deg Symmetrical

Overview

Electric Infrared Heater, Fostoria, 3.2 KW, 277 V, 1 PH, Galvanized Steel Housing, Mul-T-Mount, Dimensions- 24 Length X 15 Width X 10-7/8 Height IN, BTU Rating- 10922, TH Series, 60 Deg Symmetrical
Also known as: 686334444248, 22260TH277V, TPI22260TH277V

Specifications

Volts AC: 277
Standards: California Proposition 65
Wattage: 3200
Volts AC: 277
Wattage: 3200
Standards: California Proposition 65