Conductor Sleeve, Copper, Tinned, Straight, 1" x 0.031", 0.17" dia

Item #: 0762619

Cat #: B1331L

UPC: 782856321897

$ 1.46 EA
Company wide:
0 in stock
Documents & Guides
CADWELD B1331L SLEEVES

Overview

CADWELD B1331L SLEEVES

Sleeves used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold.

Also known as: 782856321897, B1331L, CADB1331L

Features & Benefits

  • Used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold
  • Provides strength and stability on finely-stranded copper conductors

Specifications

Length: 1 in
Material: Copper
Finish: Tinned
Length: 1 in
Finish: Tinned
Material: Copper