
18-2(1TSP) FACC FPLP/MC 500' REEL
Item #: 0762498
Cat #: 1850R45-00
UPC: 077680208279
Company wide:
0
in stock
Documents & Guides
No Documents Available
Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 18 AWG Conductor And Ground, Solid Copper, 600 V (MC), THHN Insulation, Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Black, white 500 FT, Weight: 120 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified
Overview
Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 18 AWG Conductor And Ground, Solid Copper, 600 V (MC), THHN Insulation, Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Black, white 500 FT, Weight: 120 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified
Also known as: 077680208279, 1850R45-00, SPF1850R4500
Specifications
No Specifications Available