1-1/4" Blue EMT Conduit, 10' Length

Item #: 0762489

Cat #: 114EMTBLUE

UPC: 091111018138

$ 4.63 FT
Company wide:
50 in stock
Documents & Guides
1-1/4 Inch Blue EMT Conduit, Steel, 10 Foot Length

Overview

1-1/4 Inch Blue EMT Conduit, Steel, 10 Foot Length

Commonly used colored conduit applications are: Red – Fire alarm Blue – Data communications Green – Health care purposes Yellow – High voltage Orange – Fiber optic Black – Architecture White – Architecture System grounding and electromagnetic interference shielding

Also known as: 091111018138, 114EMTBLUE

Specifications

Diameter: 1 1/4 in
Material: Steel
Length: 10 ft
Diameter: 1 1/4 in
Length: 10 ft
Material: Steel