13 - 19 Amp, IEC, Overload Relay

Item #: 0762472
Cat #: TA25DU19-20
UPC:
$ 95.35 EA
Company wide:
5 in stock
13 - 19 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 20. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AL9 - A/AE/AL40 Frame Contactors.

Overview

13 - 19 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 20. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AL9 - A/AE/AL40 Frame Contactors.
13 - 19 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 20. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AL9 - A/AE/AL40 Frame Contactors.
Also known as: TA25DU19-20, ABBTA25DU1920

Specifications

Poles: 3
Type: NEMA, Thermal, IEC, Overload Relay
Family / Style: A-Line
Amps: 19
Amps Range: 13 - 19
Poles: 3
Family / Style: A-Line
Amps Range: 13 - 19
Type: NEMA, Thermal, IEC, Overload Relay
Amps: 19

Customer Reviews

No reviews for this product
(0)