WATT CX-105-4 PIR Ceiling Occupancy

Item #: 0762446

Cat #: CX-105-4

UPC: 754182911424

$ 142.41 EA
Company wide:
0 in stock

Overview

WAT CX-105-4 OCC SENSOR

Wattstopper’s CX-100 Series Passive infrared (PIR) Ceiling/Wall Sensors detect occupancy to control lighting in a wide variety of applications. These sensors provide superior coverage and performance with great energy savings.

Also known as: 754182911424, CX-105-4, WATCX1054

Specifications

Type: SPD, Type 2
Volts AC: 120, 240, 208
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Type: SPD, Type 2
Mounting: Surface
Volts AC: 120, 240, 208
IP/NEMA Rating: NEMA 3R