Deep Switch/Receptacle Box, 2-Gang, 500/700 Series, White

Item #: 0762285

Cat #: 5744-2WH

UPC: 786776562927

$ 39.74 EA
Company wide:
0 in stock
Deep Switch/Receptacle Box, 2-Gang, 500/700 Series, White, Size: 4-3/4" Length, 4-3/4" Width, 2-3/4" Deep

Overview

Deep Switch/Receptacle Box, 2-Gang, 500/700 Series, White, Size: 4-3/4" Length, 4-3/4" Width, 2-3/4" Deep

For deep devices such as momentary contact, remote control switches, and hospital signaling system devices. Base has 1/2" trade size KOs. Larger gang boxes available by special order. Two-gang: 4 3/4" L x 4 3/4" W (121mm x 121mm). Accepts NEMA double-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "vc" or the "WH" color suffix to "WHC" to denote the Canadian versions.

Also known as: 786776562927, 5744-2WH, WMD57442WH

Specifications

Length: 4 3/4 in
Width: 4 3/4 in
Color: White
Material: Steel
Depth: 2 3/4 in
Length: 4 3/4 in
Color: White
Depth: 2 3/4 in
Width: 4 3/4 in
Material: Steel