9V Photoelectric/Ionization, Hush

Item #: 0762200
Cat #: 21007385
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Kidde 21007385 Battery Operated Dual Sensor Smoke Alarm, 9 VDC Operating, Ionization And Photoelectric Sensor, White

Overview

Kidde 21007385 Battery Operated Dual Sensor Smoke Alarm, 9 VDC Operating, Ionization And Photoelectric Sensor, White
Also known as: 21007385, KIDPI9010.

Specifications

Diameter: 5 3/4 in
Product Depth: 1.800 in
Type: Ionization
Mounting: Surface
Color: White
Diameter: 5 3/4 in
Type: Ionization
Color: White
Product Depth: 1.800 in
Mounting: Surface

Customer Reviews

No reviews for this product
(0)