ALC Cushion Fixture Hanger, Fixture Stem Size:3/4",Metallic

Item #: 0762195

Cat #: ALC757548

UPC: 781381395984

$ 211.04 EA
Company wide:
0 in stock
Documents & Guides
ALC Series Ball and Cushion Fixture Hanger, 3/4" Conduit size, 3/4 or 1/2 Fixture Stem Size, Malleable Iron, for Incandescent, Fluorescent, Use with Threaded Rigid Metal Conduit & IMC

Overview

ALC Series Ball and Cushion Fixture Hanger, 3/4" Conduit size, 3/4 or 1/2 Fixture Stem Size, Malleable Iron, for Incandescent, Fluorescent, Use with Threaded Rigid Metal Conduit & IMC

AL Ball and Cushion Flexible Fixture Hangers are used for the suspension of HID, fluorescent and incandescent lighting fixtures. They function as combination conduit outlet box and hanger.

Also known as: 781381395984, ALC757548, APPALC757548

Specifications

Material: Malleable Iron
Type: Fixture Hanger
Mounting: Screw On, Nail On
Material: Malleable Iron
Mounting: Screw On, Nail On
Type: Fixture Hanger