Conductor Sleeve, Copper, Tinned, Flared, 1" x 0.031", 0.455" dia

Item #: 0762130

Cat #: S03F

UPC: 782856322986

$ 4.25 EA
Company wide:
0 in stock
Documents & Guides
Conductor Sleeve, Copper, Tinned, Flared, 1" x 0.031", 0.455" dia

Overview

Conductor Sleeve, Copper, Tinned, Flared, 1" x 0.031", 0.455" dia

Sleeves used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold.

Also known as: 782856322986, S03F, CADS03F

Features & Benefits

  • Used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold
  • Provides strength and stability on finely-stranded copper conductors

Specifications

Length: 1 in
Material: Copper
Finish: Tinned
Length: 1 in
Finish: Tinned
Material: Copper