Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Gray 50'

Item #: 0762119

Cat #: 570-100-050

UPC: 884815778121

$ 23.67 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 50 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 50 ft.
Also known as: 884815778121, 570-100-050, QUI570100050

Specifications

Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: Gray
Length: 50 ft
Shielding: Unshielded
Gauge: 24 AWG
Conductors: 4 Pair
Length: 50 ft
Material: Copper
Color: Gray
Shielding: Unshielded