
4" Round Ceiling Box, Depth: 2-1/4", Bar Hanger, Non-Metallic
Item #: 0762094
Cat #: B620KG-UPC
UPC: 034481023487
$ 15.18 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Round Ceiling Box, Depth: 2-1/4 Inch, Bar Hanger, Cubic Inches: 20, Fixture Rating: 50 Pound, Non-Metallic
Overview
4 Inch Round Ceiling Box, Depth: 2-1/4 Inch, Bar Hanger, Cubic Inches: 20, Fixture Rating: 50 Pound, Non-Metallic
Carlon ceiling boxes feature rugged polycarbonate construction to withstand extreme temperatures, and are suitable for fixture support up to 50lbs
Also known as: 034481023487, B620KG-UPC, CARB620KGUPC
Specifications
| Color: | Blue |
| Mounting: | Bracket |
| Depth: | 2 1/4 in |
| Cubic Inches: | 20 in³ |
| Color: | Blue |
| Depth: | 2 1/4 in |
| Mounting: | Bracket |
| Cubic Inches: | 20 in³ |