DIT DW4839B Reciprocating Saw Blade

Item #: 0762093

Cat #: DW4839B

UPC: 028877338446

Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

DEW DW4839B

Patented tooth design utilizes sharper tooth geometry for faster cut rates. Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life. Specially formulated anti-stick coating minimizes friction and gumming.

Also known as: 028877338446, DW4839B, DEWDW4839B

Features & Benefits

  • Cutting light to heavy gage metal
  • Cutting threaded rod, unstrung, angle iron, pipe, conduit and more
  • Straight back
  • Blade length: 12 In
  • 10/14 Teeth
  • 25 pack

Specifications

Length: 12 in
Length: 12 in