Path & Spread 1-lt 12v

Item #: 0762085

Cat #: 15005AZT

UPC: 783927150057

Call for price
Company wide:
0 in stock
Documents & Guides
Lighting Fixtures, Outdoor, Landscape, Application: Low Voltage, Wall Wash, Number Of Lamps: 1, Not Included, Dimensions: 6 Width X 9 1/4 Height Inch, Voltage:12 Vac, Finish: Black, Lamp Type: 24.4 Watt Lamp, Features: Die Cast Aluminum, Mount Type: Stak

Overview

Lighting Fixtures, Outdoor, Landscape, Application: Low Voltage, Wall Wash, Number Of Lamps: 1, Not Included, Dimensions: 6 Width X 9 1/4 Height Inch, Voltage:12 Vac, Finish: Black, Lamp Type: 24.4 Watt Lamp, Features: Die Cast Aluminum, Mount Type: Stak

THREE TIER - Louvers direct tiers of light downwards for well-shielded, dramatic lighting. Blends nicely with shrubs or flowers along a pathway. Available in stem or deck mount or as a bollard.

Also known as: 783927150057, 15005AZT, KIC15005AZT

Specifications

Material: Bronze, Aluminum
Wattage: 24.400
Material: Bronze, Aluminum
Wattage: 24.400