Electronic Ballast 4-Lamp 347-480V HO

Item #: 0762084

Cat #: HCN-4S54-90C-2LSG-35I

UPC: 781087047880

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 480V, Programmed Start, Centium Series. For use with the following Linear Lamp Types: (3 or 4) F54T5/HO, 36w, 50w & 55w 2G11 Base Lamps

Overview

Electronic Ballast, Fluorescent, Input Voltage: 480V, Programmed Start, Centium Series. For use with the following Linear Lamp Types: (3 or 4) F54T5/HO, 36w, 50w & 55w 2G11 Base Lamps

No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of applications.

Also known as: 781087047880, HCN-4S54-90C-2LSG-35I, ADVHCN4S5490C2LSGI

Specifications

Volts AC: 480
Family / Style: Centium
Type: Programmed Start, High Output, Electronic
Shape: T5 (Tubular)
Wattage: 54
Volts AC: 480
Type: Programmed Start, High Output, Electronic
Wattage: 54
Family / Style: Centium
Shape: T5 (Tubular)