60 Amp, 208 Volt Inlet, NEMA 4X

Item #: 0762074

Cat #: 63-68163

UPC: 784474547727

$ 273.87 EA
Company wide:
2 in stock
Documents & Guides
60 Amp, 208 Volt 3-Phase, 3P, 4W, Inlet North American Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67, NEMA 4X - Blue

Overview

60 Amp, 208 Volt 3-Phase, 3P, 4W, Inlet North American Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67, NEMA 4X - Blue
Also known as: 784474547727, 63-68163, MEL6368163

Specifications

Color: Blue
Type: Inlet
Volts AC: 208
Amps: 60
Color: Blue
Volts AC: 208
Type: Inlet
Amps: 60