Dsn60 Inlet, Male

Item #: 0762072

Cat #: 63-68072

UPC: 784474548991

$ 232.22 EA
Company wide:
1 in stock
Documents & Guides
Inlet, Enclosure NEMA 4x, Ip66/ip67, Wiring Capacity 12 To 4 Awg, Polarity 2 Pole, Ground, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa70e, Size: 3.07 Dia X 2.13in, Amperage Rating: 60amp, Voltage Rating: 250v, Material: Polyester

Overview

Inlet, Enclosure NEMA 4x, Ip66/ip67, Wiring Capacity 12 To 4 Awg, Polarity 2 Pole, Ground, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa70e, Size: 3.07 Dia X 2.13in, Amperage Rating: 60amp, Voltage Rating: 250v, Material: Polyester
Also known as: 784474548991, 63-68072, MEL6368072

Specifications

No Specifications Available