20 Amp, 250V Plug, DSN20 Series

Item #: 0762060

Cat #: 63-18072

UPC: 784474546621

$ 52.05 EA
Company wide:
3 in stock
20 Amp, 250 Volt 1-Phase, 2 Hp, Pin & Sleeve Plug, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).

Overview

20 Amp, 250 Volt 1-Phase, 2 Hp, Pin & Sleeve Plug, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).

Meltric; Inlet; Decontactor; DSN20, Switch Rated; Number Of Poles: 2; Wire Size:Min 14 AWG, Max 12 AWG; Amperage Rating: 20 AMP; Voltage Rating: 250 VAC; Material: Polyster; Color: Blue; Nema Rating: 4X; Environmental Conditions: IP66 + IP67; Size: 2.240

Also known as: 784474546621, 63-18072, MEL6318072

Specifications

Amps: 20
Type: Plug
Volts AC: 250
Amps: 20
Volts AC: 250
Type: Plug