20 Amp, 250 Volt Receptacle, DSN20 Series

Item #: 0762059

Cat #: 63-14072

UPC: 784474546638

$ 105.62 EA
Company wide:
1 in stock
20 Amp, 250 Volt 1-Phase, 2 Hp, Pin & Sleeve Receptacle, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).

Overview

20 Amp, 250 Volt 1-Phase, 2 Hp, Pin & Sleeve Receptacle, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).

Meltric; Receptacle; Decontactor; DSN20, Switch Rated; Material: Polyster; Number Of Poles: 2; Wire Size: Min 14 AWG, Max 12 AWG; Amperage Rating: 20 AMP; Voltage Rating: 250 VAC; Color: Blue; Nema Rating: 4X; Connection: Female; Temperature Rating: -40 T

Also known as: 784474546638, 63-14072, MEL6314072

Specifications

Type: Receptacle
Amps: 20
Volts AC: 250
Type: Receptacle
Volts AC: 250
Amps: 20