Wallplate 2G Toggle Thermoset Std IV

Item #: 0761988

Cat #: 2139V-BOX

UPC: 032664751882

$ 2.91 EA
Company wide:
0 in stock
Documents & Guides
Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Two- gang, Standard, ED Box

Overview

Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Two- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664751882, 2139V-BOX, CWD2139VBOX

Specifications

Type: Toggle Switch
Material: Thermoset
Gangs: 2
Mounting: Device
Size: Standard
Color: Ivory
Type: Toggle Switch
Gangs: 2
Size: Standard
Material: Thermoset
Mounting: Device
Color: Ivory