Wallplate 2G Blank Thrmst Box Mt Std IV

Item #: 0761987

Cat #: 2137V-BOX

UPC: 032664315404

$ 1.49 EA
Company wide:
900 in stock
Documents & Guides
Eaton Blank wallplate, Ivory, Blank Cutout, Thermoset, Two- gang, Standard, ED Box

Overview

Eaton Blank wallplate, Ivory, Blank Cutout, Thermoset, Two- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664315404, 2137V-BOX, CWD2137VBOX

Specifications

Material: Thermoset
Type: Blank Plate, Box Mount
Gangs: 2
Size: Standard
Mounting: Box
Color: Ivory
Material: Thermoset
Gangs: 2
Mounting: Box
Type: Blank Plate, Box Mount
Size: Standard
Color: Ivory