Wallplate 1G Duplex Recp Thrmst Std IV

Item #: 0761983

Cat #: 2132V-BOX

UPC: 032664751813

$ 1.59 EA
Company wide:
4,025 in stock
Documents & Guides
Eaton Duplex receptacle wallplate, Ivory, Duplex receptacle Cutout, Thermoset, Single- gang, Standard, ED Box

Overview

Eaton Duplex receptacle wallplate, Ivory, Duplex receptacle Cutout, Thermoset, Single- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664751813, 2132V-BOX, CWD2132VBOX

Specifications

Material: Thermoset
Mounting: Device
Gangs: 1
Color: Ivory
Material: Thermoset
Gangs: 1
Mounting: Device
Color: Ivory