Wallplate 1G Toggle Thermoset Std IV

Item #: 0761979

Cat #: 2134V-BOX

UPC: 032664751837

$ 1.59 EA
Company wide:
0 in stock
Documents & Guides
Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Single- gang, Standard, ED Box

Overview

Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Single- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664751837, 2134V-BOX, CWD2134VBOX

Specifications

Type: Toggle Switch
Material: Thermoset
Mounting: Device
Size: Standard
Gangs: 1
Color: Ivory
Type: Toggle Switch
Mounting: Device
Gangs: 1
Material: Thermoset
Size: Standard
Color: Ivory