
C-Tap Connector, Wire Range: 4 - 2 AWG, Copper
Item #: 0761969
Cat #: YGHP34C2
UPC: 781810220955
Call for price
Company wide:
0
in stock
Documents & Guides
C-Tap Connector, Wire Range: 250 AWG to 500 MCM Run, 4 AWG to 2 AWG Tap; Copper
Overview
C-Tap Connector, Wire Range: 250 AWG to 500 MCM Run, 4 AWG to 2 AWG Tap; Copper
Also known as: 781810220955, YGHP34C2, BURYGHP34C2
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 250 - 500, 4 - 2 |
| Material: | Copper |
| Allowable Gauge Range: | 250 - 500, 4 - 2 |
| Standards: | California Proposition 65 |