
EM-M Conduit/Pipe to Flange Clip, Spring St. 1 1/4" EMT, 9/16"–3/4" Flange
Item #: 0761927
Cat #: 20M912
UPC: 782856182207
$ 7.23 EA
Company wide:
0
in stock
Documents & Guides
EM-M Conduit/Pipe to Flange Clip, Spring St. 1 1/4" EMT, 9/16"–3/4" Flange
Overview
EM-M Conduit/Pipe to Flange Clip, Spring St. 1 1/4" EMT, 9/16"–3/4" Flange
nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.
Also known as: 782856182207, 20M912, CDY20M912
Features & Benefits
- Supports conduit/pipe or cable from beam flanges
- Snap close clip pivots a full 360°
- Requires only a hammer to install
Specifications
| Diameter: | 1 1/4 in |
| Material: | Spring Steel |
| Finish: | Plated |
| Diameter: | 1 1/4 in |
| Finish: | Plated |
| Material: | Spring Steel |