Walldriller Kit, Zinc, Pan Head, Phillips/Slotted, #6 x 1"

Item #: 0761839

Cat #: WDK6

UPC: 781002297802

$ 50.64 EA
Company wide:
0 in stock
Documents & Guides
Walldriller Kit, Zinc, Pan Head, Phillips/Slotted, #6 x 1 Inch, Includes: (50) Wall Board Anchors, (50) #6 x 1 Inch Phillips/Slotted Sheet Metal Screw Zinc Plated, (1) #1 Insert Bit

Overview

Walldriller Kit, Zinc, Pan Head, Phillips/Slotted, #6 x 1 Inch, Includes: (50) Wall Board Anchors, (50) #6 x 1 Inch Phillips/Slotted Sheet Metal Screw Zinc Plated, (1) #1 Insert Bit

The WDK6 contains #6 Zinc Anchors and #6 Phillips/Slotted Drive Sheet Metal Screws. The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver.

Also known as: 781002297802, WDK6, DOTWDK6

Specifications

Diameter: 7/16 in
Drive: Phillips, Slotted
Size: # 6
Screw Head: Pan
Material: Zamack
Diameter: 7/16 in
Size: # 6
Material: Zamack
Drive: Phillips, Slotted
Screw Head: Pan