Cable Tie Mount, 0.18", White

Item #: 0761818

Cat #: MB4A10A2H4

UPC: 089306024309

$ 0.41 EA
Clearance
Price good while supplies last
Company wide:
500 in stock
Documents & Guides
Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66/Acrylate, White

Overview

Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66/Acrylate, White

HellermannTyton adhesive fastened mounting bases are used with 18 through 150 pound cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4 way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles.

Also known as: 089306024309, MB4A10A2H4, TYNMB4A10A2H4

Specifications

Width: 1.120 in
Color: White
Mounting: Adhesive, 0.180 in Screw Hole
Material: Nylon
Length: 1.120 in
Width: 1.120 in
Mounting: Adhesive, 0.180 in Screw Hole
Length: 1.120 in
Color: White
Material: Nylon