REFLECT 250W,POLYCARB.

Item #: 0761733

Cat #: VR22CBDL

UPC: 786607017701

Company wide:
0 in stock
HAZ VR22CBDL REFLECT 250W POL

Overview

HAZ VR22CBDL REFLECT 250W POL
Also known as: 786607017701, VR22CBDL, HAZVR22CBDL

Specifications

Type: Refractor
Color: Silver
Material: Aluminum
Type: Refractor
Material: Aluminum
Color: Silver